Beli Linear Position Sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Linear Gage
    Mulai

    Rp7.299.900

    Mitutoyo Linear Gage
    Deskripsi:
    Ideal for integration into harsh environments such as automation applications
  2. Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Mulai

    Rp249.900

    Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Deskripsi:
    Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 m
    atribut:
    • Degree of Protection: IP65
    • Length of Cable (m): 2
    • Rated Current (A): '4 at 40°C
  3. Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.999.900

    Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.
    atribut:
    • Units: Metric
    • Max Range (mm): 25.4
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Stem Diameter (mm): 8
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • IP Rating: IP42
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.8 or less
    • Mitutoyo Part Number: ID-U1025
    • Optional Accessories: 540774, 905338, 905409
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  4. Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.099.900

    Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Stem Diameter (mm): 8
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  5. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp5.599.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.001
    • Accuracy (mm): ±0.003
    • Stem Diameter (mm): 8
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  6. Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781B (Indikator Digital Abs 12/0.01mm)
    Mulai

    Rp2.699.900

    Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781B (Indikator Digital Abs 12/0.01mm)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Stem Diameter (mm): 8
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  7. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  8. Mitutoyo Digital Indicator ABS (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Indicator ABS (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.
    atribut:
    • Units: Metric, Inch
    • Min Range (inch): 0 / 0mm
    • Max Range (inch): 1 / 25.4mm
    • Resolution (inch): .0005 / 0.01mm
    • Accuracy (inch): ±0.001
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • IP Rating: IP42
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.8 or less
    • Optional Accessories: 540774, 905338, 905409
    • SPC Output: Yes
    • Technology: Digimatic
  9. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.399.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  10. Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Mulai

    Rp3.099.900

    Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Stem Diameter (mm): 8
    • Back Type: Lug Back
    • Battery: Solar
    • Display: LCD
    • IP Rating: IP42
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: M2.5x0.45
  11. Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.699.900

    Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Inch/Metric
    • Stem Diameter (mm): 8
    • Alarm: Counting Value Composition Error
    • Contact Point (mm): Carbide Ball, Thread M 2.5x0.45
    • Counting Direction Switchable: Yes
    • Digital Step (inch/mm): 0,00005/0,001
    • Display (mm): LCD, Character Height 9
    • H MPE (Hysteresis) (inch/mm): 0,0001/0,002
    • Mass Lug/Plain (g): 150/140
    • Max. Permissible Error E MPE (inch/mm): 0,0001/0,003
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): <= 1,5
    • No. Lug Back Plate: 543-501
    • Power Supply: Solar Cell Usable From 40 Lux Illumination
    • Protection : IP42
    • R MPE (Repeatability) (inch/mm): 0,0001/0,002
    • Range (inch): 0,5
    • Range (inch/mm): 0.5/12.7
    • Size (mm): 12.7/0.001
    • Type: EN ISO Standard (Digital)
  12. Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Mulai

    Rp3.399.900

    Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Metric, Inch
    • Min Range (inch): 0 / 0mm
    • Max Range (inch): .5 / 12.7mm
    • Resolution (inch): .0005 / 0.01mm
    • Accuracy (inch): ±.001 / ±0.02mm
    • Battery: Solar
    • Display: LCD
    • IP Rating: IP42
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • SPC Output: Yes
    • Technology: Digimatic
  13. Mitutoyo DIGITAL INDICATOR 12.7/0.001MM 543-394 (Indikator Dial Stroke Panjang)
    Mulai

    Rp9.199.900

    Mitutoyo DIGITAL INDICATOR 12.7/0.001MM 543-394 (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.001
    • Selectable resolution:: Yes
    • Accuracy (mm): ±0.003
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Measuring Force (N): 0.7
    • Min Measuring Force (N): 0.4
    • Optional Accessories: 905338, 905409, 540774, 21EZA198
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
  14. Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.699.900

    Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
    atribut:
    • Units: Metric, Inch
    • Min Range (inch): 0 / 0mm
    • Max Range (inch): .5 / 12.7mm
    • Resolution (inch): .00005 / 0.001mm
    • Accuracy (inch): ±.0001 / ±0.003mm
    • Stem Diameter (inch): 3/8
    • ANSI/AGD Type: Yes
    • Back Type: Flat Back
    • Battery: Solar
    • Display: LCD
    • IP Rating: IP42
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Measuring Force (N): 1.5 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • SPC Output: Yes
    • Technology: Digimatic
    • Thread Type: 4-48 UNF
  15. Mitutoyo ABS DIGITAL INDICATOR 50.8/0.001MM 543-490B (Indikator Dial Stroke Panjang)
    Mulai

    Rp10.999.900

    Mitutoyo ABS DIGITAL INDICATOR 50.8/0.001MM 543-490B (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 50.8
    • Resolution (mm): 0.001
    • Selectable resolution:: Yes
    • Accuracy (mm): ±0.006
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Measuring Force (N): 2.3 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA200, 02ACA773
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
  16. Mitutoyo DIGITAL INDICATOR 25/0.001MM 543-470B (Indikator Dial Stroke Panjang)
    Mulai

    Rp9.999.900

    Mitutoyo DIGITAL INDICATOR 25/0.001MM 543-470B (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 25.4
    • Resolution (mm): 0.001
    • Selectable resolution:: Yes
    • Accuracy (mm): ±0.003
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Measuring Force (N): 1.8 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA197, 02ACA571
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
  17. Mitutoyo Digital Indicator Flat (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.199.900

    Mitutoyo Digital Indicator Flat (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric, Inch
    • Max Range (inch): 0.5
    • Resolution (inch): .0005 / 0.01mm
    • Accuracy (inch): ±.001
    • ANSI/AGD Type: Yes
    • Back Type: Flat Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Measuring Force (N): 0.9 or less
    • Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
    • Stem Diameter (inch): 3/8
    • Thread Type: 4-48 UNF
  18. Mitutoyo ABS Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp8.099.900

    Mitutoyo ABS Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric, Inch
    • Max Range (inch): 0.5
    • Resolution (inch): .0005 / 0.01mm
    • Accuracy (inch): ±.001
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Measuring Force (N): 0.5
    • Min Measuring Force (N): 0.2
    • Optional Accessories: 905338, 905409, 540774, 21EZA198
    • Remarks: Low measuring force
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
  19. Mitutoyo DIGITAL INDICATOR 12.7/0.01MM 543-400 (Indikator Dial Stroke Panjang)
    Mulai

    Rp5.299.900

    Mitutoyo DIGITAL INDICATOR 12.7/0.01MM 543-400 (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Units: Metric
    • Max Range (mm): 12.7
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Back Type: Lug Back
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 7000 hours under normal use
    • Display: LCD
    • ISO/JIS Type: Yes
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Measuring Force (N): 0.9 or less
    • Mitutoyo Part Number: ID-C1012X
    • Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
  20. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga Linear Position Sensor Terbaru October 2026
Mitutoyo Linear GageRp7.299.900
Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Rp249.900
Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)Rp2.999.900
Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)Rp3.099.900
Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Rp5.599.900
Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781B (Indikator Digital Abs 12/0.01mm)Rp2.699.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
Mitutoyo Digital Indicator ABS (Indikator Dial Stroke Panjang)Rp2.799.900
Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Rp3.399.900
Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)Rp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)